Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 S Plug to 1/4inch S Jack

  • Mfr # 7135

  • Zoro # G4473734


product price: $3.89
/ea

Key Features

Color
Black
Cable Type
1/4 in Audio, 3.5 mm Audio
Number of Ports
2
Connection A
Mini-phone Stereo Audio - Male
Connection B
6.35mm Stereo Audio - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135
Zoro #
G4473734
UPC #
844660071358
Country of Origin
Taiwan, Province of China

Details

Item
Audio Adapter
Color
Black
Cable Type
1/4 in Audio, 3.5 mm Audio
Number of Ports
2
Connection A
Mini-phone Stereo Audio - Male
Connection B
6.35mm Stereo Audio - Female
Adapter Type
6.35mm/Mini-phone
Product Type
Audio Adapter
End 1 Number of Connections
1
End 2 Connection Finish
Gold-Plated
End 2 Connection Type
1/4 in Stereo Female
End 1 Connection Type
3.5 mm Stereo Male
End 2 Number of Connections
1
Total Number of Adapters
1
End 1 Connection Finish
Gold-Plated
Connector Plating
Gold

Description

Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 1/4 in Stereo Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.