Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 3.5mm M Jack to 3.5mm M Jack, Adapter 7229

3.5mm M Jack to 3.5mm M Jack, Adapter (Discontinued)

  • Mfr # 7229
  • Zoro # G4468195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7229
Zoro #
G4468195
UPC #
888817036975
Country of Origin
Multiple

Details

Cable Type
3.5mm Audio
Item
Audio Adapter
Connection A
3.5mm Mono Female
Connection B
3.5mm Mono Female
Number of Ports
2
Color
Black

Description

Audio Adapter, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.