Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 3.5mm S Plug to RCA Jack Adapter, Metal 7175

3.5mm S Plug to RCA Jack Adapter, Metal (Discontinued)

  • Mfr # 7175
  • Zoro # G4473147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7175
Zoro #
G4473147
UPC #
888817037729
Country of Origin
Multiple

Details

Item
Audio Adapter
Cable Type
3.5mm Audio, RCA
Connection A
3.5mm Stereo Male
Connection B
RCA Female
Number of Ports
2
Color
Gold
Features
Metal Adapter

Description

Audio Adapter, Color Gold, Features Metal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.