Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 3.5mm S Plug to RCA Jack x2 Splitter (Y) 7224

3.5mm S Plug to RCA Jack x2 Splitter (Y) (Discontinued)

  • Mfr # 7224
  • Zoro # G4468746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7224
Zoro #
G4468746
UPC #
888817037163
Country of Origin
Multiple

Details

Cable Type
3.5mm Audio, RCA
Item
Audio Splitter
Connection A
3.5mm Stereo Male
Connection B
(2) RCA Females
Number of Ports
3
Color
Black
Features
Y-Shape

Description

Audio Splitter, Color Black, Features Y-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.