
3FT 28AWG CL2 DUAL LINK DVI-D CABLE - BLACK. COMPLIANT WITH THE DVI STANDARD DEF
Mfr # 2407
Zoro # G114876574
product price: $9.19
/eaKey Features
Supported Resolutions
2560 x 1600
Cable Type
DVI-D
Data Transfer Rate
9.9 Gbit/s
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2407
Zoro #
G114876574
UPC #
844660024071
Country of Origin
China
Dimensions
Cable Length
3 ft
Wire Size
28 AWG
Details
Supported Resolutions
2560 x 1600
Cable Type
DVI-D
Data Transfer Rate
9.9 Gbit/s
Item
Video Cable
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Color
Black
Device Supported
HDTV, PC, Projector, Video Device
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.