Zoro Homepage

3FT 3.5MM STEREO MALE TO 3.5MM STEREO M

  • Mfr # 9764

  • Zoro # G714872754


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Cable Type
Mini-phone
Cable Length
3 ft
Features
Corrosion-free
Connector Plating
Gold
Device Supported
Smartphone, Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9764
Zoro #
G714872754
UPC #
844660097648
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
Mini-phone
Item
Audio Cable
Features
Corrosion-free
Connector Plating
Gold
Device Supported
Smartphone, Audio Device
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.