Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT HIGH SPEED HDMI CABLE, BLACK

  • Mfr # 3871

  • Zoro # G714897498


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Connector Plating
Gold
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Device Supported
Audio/Video Device
American Wire Gauge
28 AWG
Supported Resolution
1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3871
Zoro #
G714897498
UPC #
844660038719
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Connector Plating
Gold
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Device Supported
Audio/Video Device
American Wire Gauge
28 AWG
Supported Resolution
1080
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Data Transfer Rate
10.2 Gbit/s
Cable Type
HDMI
Item
A/V Cable
Color
Black
Features
Audio Return Channel (ARC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.