Monoprice 3ft Premium 3.5mm Stereo Male to 2RCA Male 22AWG Cable (Gold Plated) - Black
Mfr # 5597
Zoro # G714873126
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Cable Type
Mini-phone/RCA
Cable Length
3 ft
Color
Black
Conductor Material
Copper
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5597
Zoro #
G714873126
UPC #
844660055976
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Cable Type
Mini-phone/RCA
Color
Black
Conductor Material
Copper
Shielding
Yes
Features
Molded
Item
Audio Cable
Device Supported
Receiver, Audio Amplifier, Headphone, Notebook, Audio Device, Cellular Phone
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector on Second End Details
(2) RCA Stereo Audio - Male
Connector Plating
Gold
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector Type on Second End
RCA Stereo Audio - Male
Cable Characteristic
Patch Cable
Connection B
2 x RCA Stereo Audio - Male
Product Line
Premium
Connection A
1 x Mini-phone Stereo Audio - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.