
3FT SELECT SERIES APPLE MFI LIGHTNING
Mfr # 12843
Zoro # G815368804
product price: $12.99
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12843
Zoro #
G815368804
UPC #
889028008614
Country of Origin
China
Dimensions
Cable Length
3 ft
Wire Size
23/30 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
Apple Devices: iPhone 6s Plus, iPhone 6s, iPhone 6-Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air, iPad Air 2, iPad mini, iPad mini 2, iPad mini 3, iPad 4th generation , iPod nano 7th generation, iPod touch 5th generation
Cable Type
Lightning/USB
Features
Molded, Rugged
Connector on First End Details
1 x Lightning - Male
MFI
Yes
American Wire Gauge
23/30 AWG
Device Supported
iPhone, iPad mini, iPod touch, iPad Air, iPad, iPod nano
Conductor
Copper
Connector Plating
Gold
Connector on Second End Details
1 x USB Type A - Male
Series
Select
Compatibility
Apple Devices: iPhone 6s Plus, iPhone 6s, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air, iPad Air 2, iPad mini, iPad mini 2, iPad mini 3, iPad 4th generation , iPod nano 7th generation, iPod touch 5th generation
Conductor Material
Copper
Product Line
Select
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.