Zoro Homepage

3FT SLIM SERIES HIGH SPEED HDMI, BLACK

  • Mfr # 13580

  • Zoro # G214883618


product price: $10.79
/ea

Key Features

Cable Type
HDMI
Cable Length
3 ft
Color
Black
Features
Audio Return Channel (ARC), x.v.Color
Data Transfer Rate
10.2 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13580
Zoro #
G214883618
UPC #
889028016282
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI
Color
Black
Features
Audio Return Channel (ARC), x.v.Color
Item
A/V Cable
Data Transfer Rate
10.2 Gbit/s
Supported Resolution
1920 x 1080
American Wire Gauge
36 AWG
Connector Plating
Gold
Device Supported
Audio/Video Device
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.