
3FT USB 2.0 A MALE TO MICRO B
Mfr # 4867
Zoro # G114876451
product price: $1.39
/eaSold in multiples of 6 for $8.34
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
Micro USB 2.0 - Male
Cable Type
USB
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4867
Zoro #
G114876451
UPC #
844660048671
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 - Male
Cable Type
USB
Features
Molded
Compatible With
Smartphones: Motorola Droid XHTC Evo
Conductor
Copper
Connector Plating
Gold
Device Supported
Cellular Phone, Smartphone
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 - Male
Conductor Material
Copper
Compatibility
Smartphones: Motorola Droid X, HTC Evo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.