
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30630
Zoro #
G2749856
UPC #
889028073278
Country of Origin
China
Description
SC1120 3G-SDI to HDMI & AV Scaling Converter Features: Inputs: 1x 3G-SDI; 1x Alt 3G-SDI; 1x AES/EBU; 1x analog audio Outputs: 1x 3G-SDI loop; 1x HDMI®; 1x AV; 1x AES/EBU; 1x analog audio Up/down scaling and frame rate conversion AES/EBU or analog audio wmbedding and de-embedding Input signal automatic detection and configuration LED indicators for power and signal lock Easy control using the DIP switches Remote control for PC via USB Threaded locking power connector Scaling & Seamless SC1120 features converting SDI signal to HDMI and AV signals at the same time. And the format of output can realize pass through or up/down scaling and frame rate conversion. Besides; it's a real seamless conversion without jitter.It can support up to 1080p 60Hz. Audio Embedding and De-embedding It features embedding an external AES/EBU or analog audio or SDI embedded audio to HDMI output. Also it can de-embedding audio from SDI input signal to external AES/EBU and analog audio. There is no need for users to purchase custom cables when adopting standard 1/4" (6.3mm) TRS audio jack and 1/8" (3.5mm) audio jack. Redundant SDI Input & Re-clocked Output The Alt SDI In for input redundancy. So that the converter auto switches to the redundant SDI input to avoid a loss of signal in case of an accident from the main signal input. Therefore; it's a significant solution; and especially suitable for studio; live show or outdoor live events. Meanwhile; re-clocked SDI output ensure a long distance transmission without loss of signal quality. Easy Control over DIP Switches Adjusting the DIP switches to set the functions by finger; without any tool. It's a smart method to change common settings quickly when outdoor applications. Meanwhile; it also can be remote set by using a software by connecting it with a PC via USB. Besides; the latest software can be upgrades by connecting it with a PC via the USB. Support Files: USB Control Application (Sep 22; 2017) HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.