Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 3U Compact Rackmount MicroATX/PS2 Case_ 2x 5.25" 10855

3U Compact Rackmount MicroATX/PS2 Case_ 2x 5.25" (Discontinued)

  • Mfr # 10855
  • Zoro # G2989089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10855
Zoro #
G2989089
UPC #
757901807855
Country of Origin
China

Description

This 3U Compact Rackmount Chassis is perfect for use as a server or an industrial computer case. It is constructed of zinc-coated steel with aluminum handles and front bezel.It features two 5.25" and one 3.5" externally accessible drive bays; and four internal 3.5" bays. The front panel includes two USB 2.0 ports; plus indicators for power and drive activity; as well as the power and reset switches. The case accommodates Micro ATX and Mini ITX motherboards (up to 9.6" x 9.6") with up to four full-height expansion slots. It has accommodation for two 80mm and two 60mm cooling fans (not included). The case is compatible with standard ATX PS2 or PS3 power supplies (not included). Features: 3U rackmount space Supports Micro ATX and Mini ITX motherboards Supports ATX PS2 and PS3 power supplies 1.2mm zinc-coated steel construction Aluminum front bezel and handles 2x 5.25" and 1x 3.5" external access drive bays 4x 3.5" internal drive bays 2x USB 2.0 front panel connector Compatible with hot swappable HDD cages Support for up to 4 full-height expansion cards Power supply NOT included Updated Feb 26; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.