Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 4 Channel Touchscreen Digital Oscilloscope_ 60MHz_ 1GS/s_ 8 bits_ 40m 30624

4 Channel Touchscreen Digital Oscilloscope_ 60MHz_ 1GS/s_ 8 bits_ 40m (Discontinued)

  • Mfr # 30624
  • Zoro # G2991058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30624
Zoro #
G2991058
UPC #
889028073216
Country of Origin
China

Description

XDS3064E Spectrum Analyzer Features: 60MHz / 100MHz Bandwidth; 1GS/s sample rate 8-bit; 12-bit or 14-bit high resolution ADC 40M record length 45;000 wfms/s waveform refresh rate low back ground noise 8-inch 800 x 600 high resolution multi-touch screen; better operation experience SCPI and LabVIEW supported Multi-trigger and bus decoding functions Multi-interface integration - USB host; USB device; USB port for PictBridge; LAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.