This item is Discontinued.

Monoprice Cable Tie 4", Black, PK100 5791

Cable Tie 4", Black, PK100 (Discontinued)

  • Mfr # 5791
  • Zoro # G8789061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5791
Zoro #
G8789061
UPC #
844660057918
Country of Origin
China

Dimensions

Length
4"

Details

Color
Black
Item
Marker Cable Tie
Tensile Strength
18 lb.
Features
Feature a Small Tab, Which Can Be Written On Using a Felt Tip Marker or to Which a Sticker Can Be Affixed

Description

Cable Tie 4 In.,Black,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.