Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, Black, Nylon, 18 lb Strength, 100 PK

  • Mfr # 5755

  • Zoro # G8788766


product price: $0.82
/ea
Sold in multiples of 9 for $7.38

Key Features

Cable Tie Style
Standard
Nominal Length
4 in
Color
Black
Material
Nylon
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5755
Zoro #
G8788766
UPC #
844660057550
Country of Origin
Thailand

Dimensions

Nominal Length
4 in
Actual Length
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Plastic Pawl
UL Type
Not Listed
Metal Detectable
No
Number of Straps
1
Recommended Tool
Hand Install Only
Plenum Rated
No
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Miniature
Flame Retardant
No

Description

Cable Tie, Standard, Actual Length 4 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type Not Listed, Recommended Tool Hand Install Only, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.