40in CrystalPro UWQHD IPS, 3440x1440, 144Hz, MPRT 1ms

  • Mfr # 44394

  • Zoro # G816423809


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
UW-QHD
Viewable Screen Size
40"
Width with Stand
37.17"
Features
High Dynamic Range (HDR), sRGB, Wide Viewing Angle, Ergonomic Design, Wide Color Gamut (sRGB), High Dynamic Range (HDR) 600
Number of Speakers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44394
Zoro #
G816423809
UPC #
889028000000
Country of Origin
China

Dimensions

Viewable Screen Size
40"
Width with Stand
37.17"
Height with Stand
23.48"
Depth with Stand
11.29"
Screen Size Class
40"

Details

Screen Mode
UW-QHD
Max. Resolution
3440 x 1440
Features
High Dynamic Range (HDR), sRGB, Wide Viewing Angle, Ergonomic Design, Wide Color Gamut (sRGB), High Dynamic Range (HDR) 600
Number of Speakers
2
Maximum Power Consumption
230 W
Color Supported
16.7 Million Colors
USB
Yes
Number of USB Ports
1
Adjustable Stand
Yes
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Response Time
1 ms
Total Number of HDMI Ports
2
USB Type-C
Yes
Operating Power Consumption
75 W
HDMI Version
2
Frequency
50 Hz, 60 Hz
Stand Adjustments
Height
Standby Power Consumption
500 mW
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
DisplayPort
Yes
Product Type
LCD Monitor
Brightness
400 Nit
VESA Mount Standard
75 x 75
Native Contrast Ratio
1,200:1
Dynamic Contrast Ratio
1,000,000:1
Standard Refresh Rate
144 Hz
Total Number of USB Type-C Ports
1
Response Time Details
1 ms MPRT, 8 ms
Color Gamut
95% DCI-P3, 89% Adobe RGB, 99% sRGB, 105% NTSC
Speakers
Yes
Number of HDMI 2.0 Ports
2
Number of Screens
1
HDMI
Yes
Aspect Ratio
21:9
Panel Technology
In-plane Switching (IPS) Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.