Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 4.1MP Turret IP Security Camera_ 2.8mm Fixed Lens_ True WDR 120dB_ Bui 30563

4.1MP Turret IP Security Camera_ 2.8mm Fixed Lens_ True WDR 120dB_ Bui (Discontinued)

  • Mfr # 30563
  • Zoro # G1714495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30563
Zoro #
G1714495
UPC #
889028072608
Country of Origin
China

Description

This security cameras is designed to connect to your Network Video Recorder or IP-based CCTV system. The camera connects to the network using either Cat5e or Cat6 cabling or wirelessly over a Wi-Fi® connection. It supports 12 VDC Power over Ethernet (PoE); so there is no need for a separate power adapter when using a wired PoE connection. Easy to setup; just plug it in and enjoy live remote viewing and real-time video playback. The waterproof design makes it perfect for both indoor and outdoor environments; allowing it to withstand sun; rain; snow; and thunderstorms. Waterproof Audio and Alarms MicroSD Storage VCA Smart Detection Waterproof: The IP67 rated design provides protection from dust and water ingress; making it perfect for outdoor applications in all weather conditions. Audio and Alarms: The built-in microphone and audio output allows you to monitor and communicate with the surveillance site; while the alarm I/O can be used to trigger recording or other actions. MicroSD Storage: Built-in microSDTM card slot supports cards with capacities up to 128GB for local storage of recorded video. VCA Smart Detection: Video Content Analytics (VCA) allows you to configure one or more areas of a given camera's field of view for additional security. You can define the Region of Interests (ROI) for Smart Intrusion; Line Crossing Detection; Motion Detection; Object Left/Removal; Area Entering/Leaving; and Face Detection features for alarm notifications directly to your devices. App Access and Remote Viewing Install to a network to check live feeds from your mobile devices; or on your computer; anywhere. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image. Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible. Product Dimensions Perfect for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.