49 CURVED GAMING MONITOR WITH 5120X1440 RESOLUTION; 120HZ REFRESH RATE; 32:9 ASP

  • Mfr # 43305

  • Zoro # G014873703


product price:  $1,349.99
/ea
Free Shipping & Returns

Key Features

Features
3-sided Bezel Less, sRGB, Wide Viewing Angle, Quantum Dot Technology, Dual Monitor Support, Ergonomic Design, Color Vibrance
Depth with Stand
9.70"
Width
47.2"
Active Display Area (H x V)
46.98" x 13.21"
VESA Mount Standard
75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43305
Zoro #
G014873703
UPC #
889028175248
Country of Origin
China

Dimensions

Depth with Stand
9.70"
Width
47.2"
Viewable Screen Size
49"
Height with Stand
18.50"
Screen Size Class
49"
Width with Stand
47.20"
Height
14.8"
Depth
6.3"

Details

Features
3-sided Bezel Less, sRGB, Wide Viewing Angle, Quantum Dot Technology, Dual Monitor Support, Ergonomic Design, Color Vibrance
Active Display Area (H x V)
46.98" x 13.21"
VESA Mount Standard
75 x 75
Brightness
400 Nit
Max. Resolution
5120 x 1440
Voltage Current
2 A
Mount Type
Desk Mountable, Wall Mountable
Horizontal Viewing Angle
178°
Color Gamut
98% NTSC, 99% sRGB, 93% Adobe RGB, 95% DCI-P3
Vertical Viewing Angle
178°
Total Number of HDMI Ports
2
Panel Technology
Vertical Alignment (VA)
Color Supported
16.7 Million Colors (8-bit)
Quantum Dot Technology
Yes
Frequency
50 Hz, 60 Hz
Maximum Power Consumption
105 W
Operating Power Consumption
80 W
Response Time
4 ms
Number of Screens
1
DisplayPort
Yes
Curved Screen
Yes
Aspect Ratio
32:9
HDMI
Yes
Stand Adjustments
Tilt
Number of DisplayPorts
2
Curvature
1800R
Tearing Prevention Technology
Adaptive Sync
Screen Mode
Dual Quad HD (DQHD)
Number of HDMI 2.0 Ports
2
VESA Mount Compatible
Yes
Standard Refresh Rate
120 Hz
Native Contrast Ratio
3,000:1
Standby Power Consumption
500 mW
Product Type
Gaming LCD Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.