
49FT USB 2.0 M TO F ACTIVE EXT CABLE
Mfr # 7532
Zoro # G914876361
product price: $29.65
/eaKey Features
End 1 Connection Type
USB 2.0 - Male
Cable Length
49 ft
End 2 Connection Type
USB 2.0 Type A - Female
Features
Active, Repeater
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7532
Zoro #
G914876361
UPC #
844660075325
Country of Origin
China
Dimensions
Cable Length
49 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Active, Repeater
Cable Type
USB
Compatible With
Microsoft Xbox KinectSony PlayStation PS3 Move
Connector on First End Details
1 x USB 2.0 - Male
Cable Characteristic
Extension Cable
Device Supported
Webcam, Printer, Camera, Keyboard/Mouse
Connector on Second End Details
1 x USB 2.0 Type A - Female
Conductor
Copper
Compatibility
Microsoft Xbox Kinect, Sony PlayStation PS3 Move
Conductor Material
Copper
Series
Metallic
Product Line
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.