Shop MONOPRICE
See all product information
Create Account
4K Cert. High-Speed Slim HDMI Cable - 4K60, 18Gbps, HDR, CL2 Rated, Gold-Plated, 6ft, Blk.
- Mfr # 47918
- Zoro # G923956559
product price:Â
$
16.45
/ea
Key Features
Color
Black
Material
PVC
Length
6 ft
Connector Plating
Gold-Plated
Bandwidth
18 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47918
- Zoro #
- G923956559
- UPC #
- 889028214640
- Country of Origin
- Viet Nam
- Color
- Black
- Material
- PVC
- Connector Plating
- Gold-Plated
- HDMI Version
- HDMI 2.0
- Jacket Rating
- CL2 Rated
- Item
- 4K HDMI Cable
- Max Resolution
- 4K60Hz
- HDR Support
- Yes
Dimensions
- Length
- 6 ft
- Bandwidth
- 18 Gbps
Description
Deliver crystal-clear visuals and immersive audio with the Monoprice 4K Certified High-Speed Slim HDMI Cable. Engineered for seamless connectivity, this slim-profile cable supports 4K resolution at 60Hz, 18Gbps bandwidth, and HDR, providing lifelike colors, sharp contrast, and smooth motion. The CL2-rated jacket makes it safe for in-wall installations, while gold-plated connectors ensure a reliable, corrosion-resistant connection. Whether streaming, gaming, or connecting home theater components, this cable delivers consistent, high-performance transmission for an uncompromising entertainment experience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.