
4K HIGH SPEED FIBER OPTIC HDMI CABLE - 4K at 60HZ 18GBPS HDR ACTIVE OPTIC
Mfr # 43333
Zoro # G014876926
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
VW-1
Cable Type
Fiber Optic
Connector Gender on First End
Male
Data Transfer Rate
18 Gbit/s
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43333
Zoro #
G014876926
UPC #
889028175521
Country of Origin
Viet Nam
Dimensions
Cable Length
98 ft
Details
Jacket Type
VW-1
Cable Type
Fiber Optic
Connector Gender on First End
Male
Data Transfer Rate
18 Gbit/s
Connector Gender on Second End
Male
Supported Resolution
3840 x 2160
Device Supported
Video Surveillance System, Display, Video Conferencing System, Audio/Video Device, Home Theater System, Digital Signage
Item
A/V Cable
Features
Damage Resistant, Active, Plug & Play, HDR Support, AOC Technology, EMI/RF Protection, Flexible
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Material
Polymer
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.