
4MP Color247 Bullet IP camera_ H.265+/H.265_ 120dB WDR_ IP67_ PoE (Discontinued)
- Mfr # 39933
- Zoro # G1714440
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39933
Zoro #
G1714440
UPC #
889028140888
Country of Origin
China
Description
The Monoprice 4MP Color247 Bullet IP Camera uses a 1/1.8" progressive scan CMOS sensor to capture video at resolutions up to 2560x1440 at 24 fps. The 4mm fixed lens delivers a 89° horizontal field of view; while the two spotlights provide sufficient illumination to capture video at distances up to 98 feet. A memory card slot accepts microSDTM/microSDHCTM/microSDXCTM cards with capacities up to 128GB (not included). The integrated Power over Ethernet (PoE) technology simplifies connectivity by enabling the transfer of power and data through a single cable. It complies with ONVIF® profiles S and G; making it compatible with a wide range of surveillance devices. It is housed in an IP67-rated enclosure that is suitable for outdoor use. Water Resistant Vandalproof IK10 VCA Smart Detection Easy Setup Water Resistant: The IP67 rating ensures that the camera is protected from dust and water ingress; making it perfect for outdoor applications in all weather conditions. Vandalproof IK10: This camera has a vandalproof rating of IK10; allowing it to resist impacts of up to 20 joules; protecting it from vandalism; such as impact from a hammer or baseball bat. VCA Smart Detection: Video Content Analytics (VCA) allows you to configure one or more areas of the field of view for additional security. You can define the Region of Interests (ROI) for smart intrusion detection; Line Crossing Detection; Motion Detection; Object Left/Removal; Area Entering/Leaving; and Face Detection features for alarm notifications directly to your mobile device. Easy Setup: The camera supports the Power over Ethernet (PoE) feature; which allows it to draw its power over the Ethernet cable; so you can install it where there are no power outlets. The advanced 3-axis gimbal design allows for flexible camera angle adjustments; so it can be mounted it in almost any orientation. App Access and Remote Viewing Install the camera into your network to check live feeds from your mobile devices or your computer; at any time; anywhere. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image. Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible. Product Dimensions Perfect for microSDTM; microSDHCTM; and microSDXCTM are trademarks of SD-3C; LLC. ONVIF® is a trademark of Onvif; Inc. Updated Feb 14; 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.