Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 4MP Mini Bullet IP Security Camera_ 2560x1520P@30fps_ 2.8mm Fixed Lens 38508

4MP Mini Bullet IP Security Camera_ 2560x1520P@30fps_ 2.8mm Fixed Lens (Discontinued)

  • Mfr # 38508
  • Zoro # G1714565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38508
Zoro #
G1714565
UPC #
889028126592
Country of Origin
China

Description

MicroSD Storage Matrix IR 2.0 H.265+ Video Compression Easy Setup MicroSD Storage: The built-in microSDTM card slot supports cards with capacities up to 128GB for local storage of recorded video. Matrix IR 2.0: The matrix IR 2.0 feature provides superior illumination and imaging over more traditional IR illumination solutions. It can illuminate to distances up to 131 feet in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); and reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. H.265+ Video Compression: The High Efficiency Video Coding (HEVC) technology supports the H.265; H.265+; H.264; and H.264+ video codecs. It provides better video performance and doubles the data compression; lowering bandwidth and saving at least 50% storage space. Easy Setup: The advanced 3-axis design provides flexible camera angle adjustment for mounting the camera in almost any orientation. App Access and Remote Viewing Install to a network to check live feeds from your mobile devices; or on your computer; anywhere. Matrix IR 2.0 Matrix IR: The matrix IR 2.0 feature provides superior illumination and imaging over more traditional IR illumination solutions. It can illuminate to distances up to 131 feet in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); and reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image. Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible. Product Dimensions Perfect for Updated Apr 8; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.