Zoro Homepage

5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu

  • Mfr # 21914

  • Zoro # G1699838


product price: $16.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21914
Zoro #
G1699838
UPC #
889028052105
Country of Origin
China

Description

Right angle banana plugs make speaker installations easy. They are designed for use with amplifiers or speakers that use binding posts in spaces where a traditional banana plug will not fit. The right angle nature of these banana plugs minimizes the risk of cross terminal contact that may cause shorts. These high quality plugs are the closed screw type and can accept bare speaker wire from 12 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of copper fitted with a ferromanganese tip. The entire plug is then plated with gold to help prevent corrosion. Features: Can accept bare wire and spades Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated finish Copper body construction and ferromanganese tips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.