Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 5MP Bullet HD-TVI Security Camera Motorized Varifocal 2.8-12mm _ 4-in- 38513

5MP Bullet HD-TVI Security Camera Motorized Varifocal 2.8-12mm _ 4-in- (Discontinued)

  • Mfr # 38513
  • Zoro # G1696006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38513
Zoro #
G1696006
UPC #
889028126646
Country of Origin
China

Description

Motorized Lens Varifocal Lens 4-in-1 Camera Waterproof Motorized Lens: The built-in motorized lens allows to you remotely control the pan; tilt; and rotation of your camera using your network; computer; phone; or tablet. Varifocal Lens: The HD varifocal lens allows you to change the focal length and to zoom in or out with autofocus and a variable angle of view. 4-in-1 Camera: This 4-in-1 camera is compatible with HD-TVI; AHD; CVI; and CVBS/BNC analog DVRs. Waterproof: The IP67 rated design provides protection from dust and water ingress; making it perfect for outdoor applications in all weather conditions. App Access and Remote Viewing Install the camera to your network and use the free app to monitor the live feed using your mobile device or your computer. Matrix IR 2.0 The matrix IR 2.0 feature provides superior illumination and imaging over more traditional IR illumination solutions. It can illuminate to distances up to 131 ft in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible. Product Dimensions Perfect for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated May 13; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.