Zoro Homepage

6 OUTLET SLIM SURGE PROTECTOR

  • Mfr # 9198

  • Zoro # G114903140


product price: $15.55
/ea

Key Features

Depth
1.1
Includes
Built-in EMI/RFI filter
Voltage
120 V AC
Width
2.1
Max. Surge Current per Mode
36 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9198
Zoro #
G114903140
UPC #
844660091981
Country of Origin
China

Dimensions

Depth
1.1
Width
2.1

Details

Includes
Built-in EMI/RFI filter
Voltage
120 V AC
Max. Surge Current per Mode
36 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.