SPT-2 Extension Cord, 16 AWG, Indoor, 16/3, 1 Outlets, 1-15R, White, 1-15P, 6 ft

  • Mfr # 13823

  • Zoro # G1695744


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
1
Plug Configuration
1-15P
Receptacle Configuration
1-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13823
Zoro #
G1695744
UPC #
889028018828
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
6 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
1
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

This 6-foot 3-outlet indoor extension cord allows you to plug up to 3 devices into a single power outlet. It features a polarized NEMA® 1-15 plug one one end and three polarized NEMA 1-15 receptacles at the other end. The polarized NEMA 1-15 design features a larger blade on one side; ensuring that proper polarity is maintained at all times. The receptacle end features a cover for unused receptacles; ensuring that little hands cannot insert items into the live outlets. This UL® listed extension cord features two 16 AWG stranded copper conductors and is rated for up to 13 amps/1625 watts of power at 125 VAC. Important: This extension cord is intended for indoor use only. MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. Updated Apr 27; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.