
6FT 24AWG CL2 DUAL LINK DVI-D CABLE - BLACK
Mfr # 2686
Zoro # G714872761
product price: $25.75
/eaKey Features
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Data Transfer Rate
9.9 Gbit/s
Cable Type
DVI-D
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2686
Zoro #
G714872761
UPC #
844660026860
Country of Origin
China
Dimensions
Wire Size
24 AWG
Cable Length
6 ft
Details
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Data Transfer Rate
9.9 Gbit/s
Cable Type
DVI-D
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Color
Black
Device Supported
PC, Projector, HDTV, Video Device
Supported Resolutions
2560 x 1600
Item
Video Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.