Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT 32AWG MINI DP TO DP CABLE - WHITE

  • Mfr # 6007

  • Zoro # G515718749


product price: $11.29
/ea

Key Features

Features
Corrosion Resistant
Device Supported
Video Device, Monitor
Connection B
1 x DisplayPort 1.1 Digital Audio/Video - Male
Connection A
1 x Mini DisplayPort 1.1 Digital Audio/Video - Male
Data Transfer Rate
8.6-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007
Zoro #
G515718749
UPC #
844660060079
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Features
Corrosion Resistant
Device Supported
Video Device, Monitor
Connection B
1 x DisplayPort 1.1 Digital Audio/Video - Male
Connection A
1 x Mini DisplayPort 1.1 Digital Audio/Video - Male
Item
Video Cable
Data Transfer Rate
8.6-Gbit/s
Shielding
Yes
Wire Gauge
32 AWG
Color
White
Cable Type
DisplayPort/Mini DisplayPort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.