Zoro Homepage

6ft Gray Hospital-Grade Computer Power Cord with Clear Plugs_ 15A_ 14A

  • Mfr # 33671

  • Zoro # G1905437


product price: $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33671
Zoro #
G1905437
UPC #
889028088531
Country of Origin
China

Description

Power cords used in hospitals and other medical settings must conform to strict standards for grounding reliability; assembly integrity; strength; and durability; as well as regulatory standards such as NEMA and IEC specifications. These standards are in place to ensure that power cords are safe and reliable for use in demanding hospital environments. The female C13 connector plugs directly into the device while the male hospital grade 5-15P connector plugs into a hospital grade supply outlet. The clear connectors work with almost any environment or hospital standard. Easily recognizable with the Green Dot mark; this hospital grade power cord ensures compliance and delivers maximum performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.