
6Ft Slim High Speed Hdmi Black
Mfr # 13586
Zoro # G0683029
product price: $12.75
/eaKey Features
Product Line
Ultra Slim
Connection B
HDMI Digital Audio/Video - Male
Connection A
1 x HDMI Digital Audio/Video - Male
Data Transfer Rate
10.2-Gbit/s
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13586
Zoro #
G0683029
UPC #
889028016343
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Product Line
Ultra Slim
Connection B
HDMI Digital Audio/Video - Male
Connection A
1 x HDMI Digital Audio/Video - Male
Data Transfer Rate
10.2-Gbit/s
Cable Type
HDMI
Item
A/V Cable
Color
Black
Device Supported
Audio/Video Device
Wire Gauge
36 AWG
Features
Audio Return Channel (ARC), x.v.Color
Maximum Resolution
1920 x 1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.