Zoro Homepage

6Ft Slim Super Vga M/M Monitor Cable

  • Mfr # 6360

  • Zoro # G0692801


product price: $8.75
/ea

Key Features

Cable Type
SVGA/VGA
Cable Length
6 ft
Boot Type
Slim
Connector Gender on Second End
Male
Connection A
1 x SVGA - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6360
Zoro #
G0692801
UPC #
844660063605
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
Video/Data Transfer Cable
Cable Type
SVGA/VGA
Boot Type
Slim
Connector Gender on Second End
Male
Connection A
1 x SVGA - Male
Features
EMI Protection, Corrosion Resistant, Stranded, Corrosion-free
Gauge
30/32 AWG
Finish
Gold
Connection B
1 x VGA - Male
Device Supported
Monitor
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.