
6FT USB 2.0 A MALE TO MICRO B
Mfr # 4868
Zoro # G014876797
product price: $1.65
/eaSold in multiples of 5 for $8.25
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4868
Zoro #
G014876797
UPC #
844660048688
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Molded
Cable Type
USB
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Shielding
Yes
Device Supported
Cellular Phone
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.