
6ft USB C to DisplayPort Cable
Mfr # 44469
Zoro # G616426079
product price: $25.69
/eaKey Features
Connector Gender on First End
Male
Overall Length
74.9 in
Data Transfer Speed
32.2-Gbit/s
Features
HDR10 Support, Active, EMI Protection
Cable Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44469
Zoro #
G616426079
UPC #
889028000000
Country of Origin
Viet Nam
Dimensions
Overall Length
74.9 in
Height
0.4 in
Width
0.8 in
Details
Connector Gender on First End
Male
Data Transfer Speed
32.2-Gbit/s
Features
HDR10 Support, Active, EMI Protection
Cable Type
DisplayPort/USB-C
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
End 1 Connection Type
USB Type C Thunderbolt 4
Connector on First End Details
1 x USB Type C Thunderbolt 4
Supported Resolutions
2048 x 1080, 7680 x 4320, 3840 x 2160
Item
AV/Data Transfer Cable
Connector Gender on Second End
Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.