Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 8-Channel 1U Mic Line Rack Mixer with Phantom Power 615108

8-Channel 1U Mic Line Rack Mixer with Phantom Power (Discontinued)

  • Mfr # 615108
  • Zoro # G2989484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615108
Zoro #
G2989484
UPC #
889028043127
Country of Origin
China

Description

The 8 Channel 1U Mic Line Rack Mixer with Phantom Power is an ideal mixer for the stage; studio; boardrooms; conference rooms; health clubs; restaurants; houses of worship; and more. It is also a great fit for any band's live rig; especially for keyboard players and multi-instrumentalists who need to mix or sub-mix multiple sources. This mixer features two inputs with balanced 1/4" TRS and unbalanced RCA connectors; and six inputs with balanced XLR microphone and 1/4" TRS line level inputs. It features a tone control for each input; which can attenuate either low or high frequencies; with 50Hz and 6kHz shelves respectively. It has an unbalanced RCA AUX Bus input and Prefade output; which allows you to daisy chain multiple units. All XLR input channels have independent phantom power switches for condenser mics and active DIs; ensuring silent operation for channels that do not require 48V power. Applications and installs that need more inputs are easily supported by cascading multiple units with pre-Master in/out jacks. This allows one unit to be the master; with multiple units maintaining independent channel control. Total Harmonic Distortion is less than 0.003%. This maintains audio purity and allows for many units to run in and out without degrading signal strength. Features: Eight Mic/Line channels with individual tone and volume controls Six channels with balanced XLR microphone and 1/4" TRS line inputs Two channels with balanced 1/4" TRS microphone and unbalanced RCA line level inputs Individual DIP switches to enable or disable Phantom Power for the XLR microphone inputs Balanced XLR and 1/4" TRS main outputs Unbalanced RCA Aux Bus input and Prefade output for daisy chaining multiple mixers Removable rack mount ears and 1U rack height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.