Zoro Homepage

8" High Speed With Ethernet HDMI Port Extender

  • Mfr # 6061

  • Zoro # G4473332


product price: $5.29
/ea

Key Features

Cable Type
HDMI
Connection A
HDMI Male
Connection B
HDMI Female
Number of Ports
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6061
Zoro #
G4473332
UPC #
844660060611
Country of Origin
China

Dimensions

Cable Length
8"

Details

Item
HDMI Adapter
Cable Type
HDMI
Connection A
HDMI Male
Connection B
HDMI Female
Number of Ports
2
Color
Black
Features
8 in Long Cable, Ethernet Support, Snug Connectors
Standards
UL Listed
Product Type
Audio/Video Adapter
End 2 Connection Type
HDMI Female
End 1 Connection Type
HDMI Male
End 1 Number of Connections
1
Total Number of Adapters
1
End 2 Number of Connections
1

Description

HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, Features 8 in Long Cable, Ethernet Support, Snug Connectors, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.