Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 8" L, Black Cable Tie, Package quantity: 100 5797

8" L, Black Cable Tie, Package quantity: 100 (Discontinued)

  • Mfr # 5797
  • Zoro # G8789028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5797
Zoro #
G8789028
UPC #
844660057970
Country of Origin
China

Dimensions

Length
8"

Details

Item
Cable Tie
Color
Black
Tensile Strength
50 lb.
Locking Style
Releasable

Description

Cable Tie 8 In.,Black,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.