Zoro Homepage

82FT 25M USB 2.0 A MALE TO A FEMALE ACTIVE EXTENSION / REPEATER CABLE

  • Mfr # 7644

  • Zoro # G514877416


product price: $65.09
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Active
Cable Type
USB
Compatible With
PlayStation 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7644
Zoro #
G514877416
UPC #
844660076445
Country of Origin
China

Dimensions

Cable Length
82 ft
Wire Size
26/22 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Active
Cable Type
USB
Compatible With
PlayStation 3
Device Supported
Keyboard/Mouse, Camera, Gaming Console, Hard Drive, Hub, Printer, Webcam
American Wire Gauge
26/22 AWG
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Data Transfer Rate
480-Mbit/s
Connector Plating
Gold
Cable Characteristic
Extension Cable
Data Transfer Speed
480-Mbit/s
Compatibility
PlayStation 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.