Shop MONOPRICE
See all product information
Create Account
8K Cert Ultra High-Spd Slim HDMI Cable - 8K60, 4K120, 48Gbps, HDR, CL2 Rated, GP, 3ft, BLK
- Mfr # 47908
- Zoro # G923956597
product price:Â
$
13.55
/ea
Key Features
HDMI Version
HDMI 2.1
Length
3 ft
Max Resolution
8K60Hz / 4K120Hz
Color
Black
Connector Plating
Gold-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47908
- Zoro #
- G923956597
- UPC #
- 889028214541
- Country of Origin
- Viet Nam
- HDMI Version
- HDMI 2.1
- Max Resolution
- 8K60Hz / 4K120Hz
- Color
- Black
- Connector Plating
- Gold-Plated
- Material
- PVC
- Item
- 8K HDMI Cable
- HDR Support
- Yes
- Features
- VRR, ALLM
- Jacket Rating
- CL2 Rated
Dimensions
- Length
- 3 ft
- Bandwidth
- 48 Gbps
Description
Experience stunning 8K visuals, ultra-smooth 4K gameplay, and the safety of in-wall rated construction with these Certified Ultra High-Speed Slim HDMI Cables. Designed to meet HDMI 2.1 specifications, they deliver up to 48Gbps of bandwidth, supporting 8K at 60Hz and 4K at 120Hz with HDR for lifelike brightness, contrast, and color. Advanced features such as Variable Refresh Rate (VRR), Auto Low Latency Mode (ALLM), and Enhanced Audio Return Channel (eARC) ensure a seamless home theater and next-gen gaming experience.The slim, flexible design makes these cables easy to route in tight spaces while maintaining the durability needed for everyday use. Featuring a CL2 flame-retardant jacket, they are safe for in-wall installations and comply with residential building code requirements for clean and professional setups. Gold-plated connectors resist corrosion and preserve signal integrity, while multi-layer shielding protects against electromagnetic interference. Official HDMI certification ensures full compliance with industry standards, providing reliable performance whether connecting 8K TVs, projectors, AV receivers, or gaming consoles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.