8K CERTIFIED BRAIDED ULTRA HIGH SPEED HDMI CABLE - HDMI 2.1_ 8K at 60HZ_

  • Mfr # 42684

  • Zoro # G014873079


product price:  $27.26
/ea

Key Features

Compatibility
Sony - PlayStation 4 Pro,, PlayStation 5,, PlayStation 5 Digital EditionMicrosoft - Xbox Series X,, Xbox Series S, Xbox One X consoles
Device Supported
Audio/Video Device, DVD, Gaming Console
Jacket Type
CL2
Cable Type
HDMI
Data Transfer Rate
48 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42684
Zoro #
G014873079
UPC #
889028168783
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Compatibility
Sony - PlayStation 4 Pro,, PlayStation 5,, PlayStation 5 Digital EditionMicrosoft - Xbox Series X,, Xbox Series S, Xbox One X consoles
Device Supported
Audio/Video Device, DVD, Gaming Console
Jacket Type
CL2
Cable Type
HDMI
Data Transfer Rate
48 Gbit/s
Connector Gender on First End
Male
Connector Gender on Second End
Male
Item
A/V Cable
Color
Black
Features
Quick Frame Transport (QFT), Tear Resistant, EMI Protection, Dynamic HDR Support, Wear Resistant, x.v.Color, Braided, HDMI Ethernet Channel (HEC), Enhanced Audio Return Channel (eARC), Quick Media Switching (QMS), Variable Refresh Rate (VRR), Kink Resistant, Damage Resistant, Consumer Electronics Control (CEC), Display Stream Compression (DSC) 1.2, Cut Resistant, Rugged, Durable
Connector on Second End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 2.1 Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.