Zoro Homepage

8K ULTRA HIGH SPEED HDMI CABLE 3FT - 48GBPS BLACK

  • Mfr # 31230

  • Zoro # G414876229


product price: $9.99
/ea

Key Features

Supported Resolution
7680 x 4320
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Type
HDMI
Compatibility
Xbox - Series X, Series SPlayStation: 5, 5 Digital Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31230
Zoro #
G414876229
UPC #
889028079409
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Supported Resolution
7680 x 4320
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Type
HDMI
Compatibility
Xbox - Series X, Series SPlayStation: 5, 5 Digital Edition
Device Supported
Xbox Series S, PlayStation 5, Xbox Series X
Data Transfer Rate
48 Gbit/s
Item
A/V Cable
Features
Variable Refresh Rate (VRR), HDR Support, Consumer Electronics Control (CEC), Enhanced Audio Return Channel (eARC)
Connector on First End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.