
8MP Turret IP camera_ H.265+/H.265_ 120dB WDR_ IP67_ PoE (Discontinued)
- Mfr # 39935
- Zoro # G1714468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39935
Zoro #
G1714468
UPC #
889028140901
Country of Origin
China
Description
Monitor your property with the Monoprice 8 MP Turret IP Camera. Equipped with an 8MP CMOS sensor and a 2.8mm fixed lens; the camera captures video at resolutions up to 3840x2160 at 15 fps. The Matrix IR 2.0 LED provides for night vision at distances up to 100 feet. Image enhancement features include a 120dB wide dynamic range; backlight compensation; and 3D digital noise reduction; allowing you to capture clear images in varying lighting conditions. Designed for easy setup; it supports Power over Ethernet (PoE) technology; so you can run just a single cable for both data and power. A microSDTM card slot provides local data storage; while the IP67 rating allows it to be used outdoors in all weather conditions. ONVIF® compliance ensures compatibility with a wide range of surveillance equipment. Water Resistant Vandalproof IK10 VCA Smart Detection Easy Setup Water Resistant: The IP67 rating ensures that the camera is protected from dust and water ingress; making it perfect for outdoor applications in all weather conditions. Vandalproof IK10: This camera has a vandalproof rating of IK10; allowing it to resist impacts of up to 20 joules; protecting it from vandalism; such as impact from a hammer or baseball bat. VCA Smart Detection: Video Content Analytics (VCA) allows you to configure one or more areas of the field of view for additional security. You can define the Region of Interests (ROI) for smart intrusion detection; Line Crossing Detection; Motion Detection; Object Left/Removal; Area Entering/Leaving; and Face Detection features for alarm notifications directly to your mobile device. Easy Setup: The camera supports the Power over Ethernet (PoE) feature; which allows it to draw its power over the Ethernet cable; so you can install it where there are no power outlets. The advanced 3-axis gimbal design allows for flexible camera angle adjustments; so it can be mounted it in almost any orientation. App Access and Remote Viewing Install the camera into your network to check live feeds from your mobile devices or your computer; at any time; anywhere. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image. Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible. Product Dimensions Perfect for microSDTM is a trademark of SD-3C; LLC. ONVIF® is a trademark of Onvif; Inc. Updated Feb 14; 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.