This item is Discontinued.

Monoprice A To Mini B 8Pin Usb Cable, 6 ft. 2735

This item is Discontinued.

Monoprice

A To Mini B 8Pin Usb Cable, 6 ft. (Discontinued)

Mfr # 2735
Zoro # G8786027
UPC # 844660027355
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2735
Zoro #
G8786027
UPC #
844660027355
Country of Origin
China

Dimensions

Length
6 ft.

Details

Color
Black
Item
A To Mini B 8Pin Usb Cable,6 ft.
Connector Type
USB-A to Mini-B
For Use With
Panasonic: Lumix DMC-FX7, FZ3, FZ4, FZ5, DZ15, DZ20, LZ-1,LZ-2, SD5000Pentax: Pentax Optio 450, 550, S, S4, S4i, S5i, S40, S50, 33WR, 43WR, WP, 555, Pentax istDSNikon: Nikon CoolPix 2100, 2200, 3100, 3200, 3700, 4100, 4200, 4600, 4800, 5200, 5600, 5900, 7600, 7900, 8400, 8800, L-Series, P-Series, S4, S9, S10, S70, S200di, S210, S220, S230, S510, S520, S560, S600, S620, S630, S640, S710, S1000PJKonica : Konica Minolta Dimage A200, E323, X50, Z3, Z10, Z20

Description

A To Mini B 8Pin Usb Cable,6 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.