Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice A To Mini B Usb Cable, 6 ft. 2797

A To Mini B Usb Cable, 6 ft. (Discontinued)

  • Mfr # 2797
  • Zoro # G8786386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2797
Zoro #
G8786386
UPC #
844660027973
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
USB
For Use With
Finepix A205, A205s, A210, A310, A330, A340, A405, A607; Finepix E500, E510, E550; Finepix F401 zoom, F402, F403,F410, F420, F440, F445, F450, F455, F610, F700, F710, F799, F800, F810; Finepix M603 , Finepix Z1, Finepix Z2, Finepix Z3, Finepix Z3fd, Finepix Z5, Finepix Z5fd, Finepix V10
Connector Type
USB-A to Mini-B
Features
USB 14 Pin Mini-B Cable Connects Your USB-Ready Computer or USB Hub to a Digital Camera Or Other Portable Device That Uses a 14 Pin Mini-B Connector, Such as an MP3 Player or PDA, This Cable Is Designed And Manufactured to USB Specifications To Ensure It Delivers Its Excellent Performance
Item
A To Mini B Usb Cable,6 ft.

Description

A To Mini B Usb Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.