Zoro Homepage

ACCESS SERIES 12AWG CL3 RATED 2-CONDUCTOR SPEAKER WIRE 250FT WHITE

  • Mfr # 44332

  • Zoro # G914884977


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
White
Device Supported
Speaker
Wire Gauge
12 AWG
Jacket Type
CL3
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44332
Zoro #
G914884977
UPC #
889028187845
Country of Origin
Viet Nam

Dimensions

Cable Length
250 ft

Details

Color
White
Item
Audio Cable
Device Supported
Speaker
Wire Gauge
12 AWG
Jacket Type
CL3
Number of Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.