Zoro Homepage

ACCESS SERIES 12AWG CL3 RATED 4-CONDUCTOR SPEAKER WIRE 250FT WHITE

  • Mfr # 44333

  • Zoro # G114884975


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Cable Length
250 ft
Conductor Material
Bare Copper
Jacket Type
CL3
Wire Gauge
12 AWG
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44333
Zoro #
G114884975
UPC #
889028187852
Country of Origin
Viet Nam

Dimensions

Cable Length
250 ft

Details

Conductor Material
Bare Copper
Jacket Type
CL3
Wire Gauge
12 AWG
Item
Audio Cable
Color
White
Number of Conductors
4
Device Supported
Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.