Zoro Homepage

ACCESS SERIES 16AWG CL3 RATED 2-CONDUCTOR SPEAKER WIRE 250FT WHITE

  • Mfr # 44336

  • Zoro # G314885000


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cable Length
250 ft
Wire Gauge
16 AWG
Number of Conductors
2
Device Supported
Speaker
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44336
Zoro #
G314885000
UPC #
889028187883
Country of Origin
Viet Nam

Dimensions

Cable Length
250 ft

Details

Item
Audio Cable
Wire Gauge
16 AWG
Number of Conductors
2
Device Supported
Speaker
Color
White
Jacket Type
CL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.