Zoro Homepage

ACCESS SERIES 18AWG CL3 RATED 2-CONDUCTOR SPEAKER WIRE 250FT WHITE

  • Mfr # 44338

  • Zoro # G014884983


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Number of Conductors
2
Device Supported
Speaker
Jacket Type
CL3
Conductor Material
Bare Copper
Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44338
Zoro #
G014884983
UPC #
889028187906
Country of Origin
Viet Nam

Dimensions

Cable Length
250 ft

Details

Number of Conductors
2
Item
Audio Cable
Device Supported
Speaker
Jacket Type
CL3
Conductor Material
Bare Copper
Wire Gauge
18 AWG
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.