Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Active Wall Mount Speakers, 2 Way, PR 7496

Active Wall Mount Speakers, 2 Way, PR (Discontinued)

  • Mfr # 7496
  • Zoro # G8791450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7496
Zoro #
G8791450
UPC #
844660074960
Country of Origin
China

Dimensions

Width
8.7"
Depth
7.7"
Height
11.4"

Details

Item
Active Wall Mount Speakers,2 Way,PR
Color
White
Features
LED Indicator
Power Source
Power Supply
Input Voltage
120 V AC
Product Type
Speaker System

Description

2-Way Active Wall Mount Speakers (Pair) - 25W - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.